missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Poxygrid™ 100 mL Petri Dish Mini Rack

Catalog No. 03410626
Change view
Click to view available options
Positions:
6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
03410626 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03410626 Supplier Bel-Art™ Supplier No. F189790006
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Organizes and safely holds six 100 mm Petri dishes with lids. Bel-Art™ Poxygrid™ 100 mL Petri Dish Mini Rack keeps benchtops neat and organized.

Organizes and safely holds six 100 mm Petri dishes with lids. Bel-Art™ Poxygrid™ 100 mL Petri Dish Mini Rack keeps benchtops neat and organized.

  • Holds six 100mm Petri dishes with lids
  • Ideal for lab transport and incubation of dishes
  • Epoxy coated steel wire is chemical and corrosion resistant and steam autoclavable at 121°C (250°F)

Specifications

Autoclavable Autoclavable
Color White
Holds Petri Dishes with Lids (100 mm)
Material Steel Wire
Positions 6
Shape Cylindrical
Stackable No
Sterility Non-sterile
For Use With (Equipment) 10cm Petri dishes
Dimensions (L x W x H) 5.25 x 3.25 x 4.75 in. (13 x 8.5 x 12cm)
Length (Metric) 13 cm
Length (English) 5.25 in.
Width (English) 3.25 in.
Height (English) 4.75 in.
Product Type Petri Dish Rack
Diameter (Metric) Inner 100 mm
Height (Metric) 12 cm
Array 1 x 6
Width (Metric) 8.5 cm
Show More Show Less