missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Polypropylene Buret Clamps

Noncorroding clamps hold burets firmly in place

Supplier:  Bel-Art™ F182060000

 Afficher plus de versions de ce produit

Numéro de catalogue. 22-087916



Il en reste null
Découvrez plus d'offres spéciales

Description

Description

  • Made of chemical resistant polypropylene which is autoclavable at 121°C (250°F)
  • Soft rubber pads hold buret without scratching
  • Graduations remain visible
  • Clamp fits standard support rods (12.5 mm) and includes an adapter to fit to narrower 9.5mm rods
  • Support rod not included
Spécifications

Spécifications

Autoclavable
Double Burette Clamp
Adapter to fit to narrower 0.37 in. rod
White
9.5 to 12.5 mm
1 Ea.
Polypropylene
Standard Support Rod
2-Prong, 3-Prong
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions