missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Poly-Jaque™ Lab Jack

Catalog No. 03410493
Change view
Click to view available options
Height (Metric):
7.62 to 30.4 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
03410493 7.62 to 30.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03410493 Supplier Bel-Art™ Supplier No. F183910001
Get Up to $500 in Products with Purchase
View all promotions

missing translation for 'validMainframeMsg'

The smooth, easy-to-clean top plate supports gradient makers, hot plates, flasks, beakers, baths and other lab items up to ten times its own weight

  • Molded of strong polycarbonate and assembled with no metal parts, the jack is electrically nonconductive and can be immersed in a bath or used in corrosive environments
  • Molded-in position to install a vertical support rod (Mfr. No. 183910002, sold separately)
  • A large height adjusting knob allows accurate positioning from 7.6cm (3 in.) to 30cm (12 in.)
  • Both top and bottom plates may be drilled for permanent attachment to bench or lab equipment with screws or bolts
  • Surface diameter: 21cm (8.25 in.)
  • Steam autoclavable at 121°C (250°F)
  • U.S. Patents 7,111,825 B2; D541,504

Specifications

Material Polycarbonate
Height (Metric) 7.62 to 30.4 cm
Height (English) 3 to 12 in.
Capacity (English) 15 lb.
Product Type Poly-Jaque Lab Jack
Autoclavable Autoclavable