missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Plastic Cover Slip

Catalog No. 22261936
Change view
Click to view available options
Quantity:
1000/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22261936 1000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22261936 Supplier Bel-Art™ Supplier No. H446900000
Get Up to $500 in Products with Purchase
View all promotions

Flexible vinyl cover slips are packaged with interleaved tissue for protection.

  • Provides a refractive index similar to glass
  • Unbreakable, safer than glass
  • Used in biological and medical labs as well as educational applications

Specifications

Product Type Coverslip
Shape Square
Material Vinyl
Length (Metric) 22 mm
Width (Metric) 22 mm
Thickness (Metric) 15 mm
For Use With (Application) For separated with tissues to prevent scratches
Quantity 1000/Pk.