missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Lead-Lined Polyethylene Storage Boxes
Description
- 0.76 mm (0.030 in.) thick lead shield encased in 6.4 mm (0.25 in.) thick high-density polyethylene
- Each box covered with same lead/polyethylene construction with 32 mm (1.25 in.) external overlap designed to prevent radiation escape
- Handle opening: 89 x 29 mm (3.5 x 1.125 in.)
Spécifications
Spécifications
| Capacity | 15 L |
| Product Type | Lead lined Storage box |
| Height (Metric) | 25.4cm |
| Height (English) | 10 in. |
| Length (English) | 10 in. |
| Width (Metric) | 25.4cm |
| Dimensions (L x W x H) | 10 x 10 x 10 in. (25.4 x 25.4 x 25.4cm) |
| For Use With (Application) | For storing vials of isotopes, contaminated instruments and tools, radioactive samples, solutions, or waste |
| Length (Metric) | 25.4cm |
| Width (English) | 10 in. |
| Afficher plus de résultats |