missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ SP Scienceware™ Lab-Aire II™ Single-Sided Electric Benchtop Labware Dryers

Catalog No. 03990011
Change view
Click to view available options
Dimensions (L x W x H):
42.5 x 19 x 57.7 cm
42.5 x 19 x 40 cm
Includes:
2 Baskets, 19 Pegs
2 Baskets, 38 Pegs
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Includes
03990011 42.5 x 19 x 57.7 cm 2 Baskets, 38 Pegs
03990010 42.5 x 19 x 40 cm 2 Baskets, 19 Pegs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03990011 Supplier Bel Art™ Supplier No. F188192302
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Offer compact footprint and accelerates drying of labware with warm, circulating air.

Conserve benchtop space by placing single-sided models up against the wall.

  • 400w of drying power gently circulates heated air into and around items to decreases drying time
  • Heat selector knob with three temperature settings: high, medium and low
  • Power button illuminates when in use
  • 8 Amp at 120V, circuit breaker and independent thermo-fuse protects unit from overheating
  • Efficiency is enhanced with replaceable polyurethane foam filter
  • Redirect air flow by inserting plugs instead of pegs into unused peg holes
  • Sturdy bases with excellent balance; can be placed on any flat surface
  • Removable polypropylene baskets for storage of small labware and extra pegs
  • 120V
  • Two or three tier option
  • Baskets hold small glassware including test tubes, pipets

Specifications

Autoclavable Not Autoclavable
Color White
Holds Lab Glassware
Material ABS
Positions 40
Shape Square
Stackable No
Sterility Non-sterile
Dimensions (L x W x H) 42.5 x 19 x 57.7 cm
Length (Metric) 42.5 cm
Length (English) 16.75 in.
Width (English) 7.5 in.
Height (English) 22.7 in.
Electrical Requirements 230 V
Includes 2 Baskets, 38 Pegs
Product Type Single Sided Electric Dryer
Shelves 3 Tiers
Height (Metric) 57.7 cm
Array 38 x 1
Width (Metric) 19 cm
Show More Show Less