missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Indicator Bottles
Double-duty bottles offer two ways to assist in staining slides.
$93.79 - $606.75
Specifications
| Color | Translucent, White |
|---|---|
| For Use With (Application) | Indicator solutions or dyes |
| Material | LDPE |
| No. per Pack | 12 |
| Sterility | Non-sterile |
Description
- Can be used as squirt bottles with the supplied tube and as dropper bottles when the tube is removed
- Low density polyethylene (LDPE) construction
- Ideal for use with indicator solutions or dyes
Specifications
| Translucent, White | |
| LDPE | |
| Non-sterile | |
| Reusable | |
| No | |
| Cylindrical | |
| Polypropylene | |
| Not Autoclavable |
| Indicator solutions or dyes | |
| 12 | |
| Yes | |
| 0.002 oz. | |
| Narrow, Threaded | |
| Dispensing Bottle | |
| Threaded |