missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Indicator Bottles

Catalog No. 22035311
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22035311 30 mL
22035303 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22035311 Supplier Bel-Art™ Supplier No. F116610000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Double-duty bottles offer two ways to assist in staining slides.

  • Can be used as squirt bottles with the supplied tube and as dropper bottles when the tube is removed
  • Low density polyethylene (LDPE) construction
  • Ideal for use with indicator solutions or dyes

Specifications

Capacity 1 oz., 30 mL
Capacity (Metric) 30 mL
Color Translucent, White
For Use With (Application) Indicator solutions or dyes
Material LDPE
No. per Pack 12
Sterility Non-sterile
Closure Included Yes
Dropper Capacity 1 oz.
Drop Size 0.002 oz.
Graduated No
Mouth Narrow, Threaded
Height (Metric) 85 mm
Width (English) 1.21 in.
Length (English) 3.35 in.
Height (English) 3.35 in.
Closure Material Polypropylene
Diameter (Metric) 30.7 mm
Closure Type Threaded
Autoclavable Not Autoclavable
Capacity (English) 1 oz.
Shape Cylindrical
Disposable Reusable
Product Type Dispensing Bottle
Show More Show Less