missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Scienceware™ Frigimat™ Dry Ice Maker

Catalog No. 1167520
Change view
Click to view available options
Length (English):
12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
1167520 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1167520 Supplier Bel-Art™ Supplier No. H38878 0010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use in remote locations or low demand

  • Employs the Joule-Thomson effect to produce solid 454g (16 oz.) block of dry ice in one to two minutes, and the block can be removed in 30 seconds
  • A brass relief valve safely vents excess gas
  • Each 50 lb. cylinder of liquid CO2 with dip tube will make 8 or 9 blocks of dry ice, each measuring 8.5 x 11cm (3.375 x 4.375 in.) long
  • Made of epoxy-coated steel with an aluminum ice chamber and brass valves with four nonskid rubber feet
  • Includes a 1.8m (6 ft.) nickel plated copper connecting tube with standard CGA 320 (0.830 - 14) thread couplings for easy attachment to an LCO2 cylinder
  • Dimensions: 30 x 17 x 13cm (12 x 6.5 x 5 in.) high
  • Shipping weight: 5.5kg (12 lbs.)

Specifications

Width (Metric) 17 cm
Width (English) 6.5 in.
Yield 8 or 9 blocks of dry ice, each measuring 8.5 x 11cm (3.375 x 4.375 in.), per each 50 lb. cylinder of liquid CO2 with dip tube
Material Epoxy-coated steel with an aluminum ice chamber and brass valves with four non-skid rubber feet
Length (English) 12 in.
Length (Metric) 30 cm