missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Economy Pipette Pump III™ Pipetters

Catalog No. 03410534
Change view
Click to view available options
Color:
Blue
Green
Red
For Use With (Application):
Pipets up to 10mL
Pipets up to 25mL
Pipets up to 2mL
For Use With (Equipment):
2mL
10mL
25mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color For Use With (Application) For Use With (Equipment)
03410534 Red Pipets up to 25mL 25mL
03410532 Blue Pipets up to 2mL 2mL
03410533 Green Pipets up to 10mL 10mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03410534 Supplier Bel-Art™ Supplier No. F379020025
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ergonomic design enhances comfort, utility and dispensing precision.

  • Provides accurate, trouble-free pipetting with simple, one-handed operation
  • Reduces risk of injury from repetitive and awkward pipetting motions
  • Thumb wheel rotates easily for precision aspirating or dispensing, down to one drop at a time
  • Thumb wheel can be used to blow out pipette
  • Color-coded for easy identification
  • Resists acids, alkalis, and most solvents
  • Easily disassembled for cleaning

Specifications

Adjustable Tip Spacing No
Autoclavable Not Autoclavable
Color Red
Disposable Reusable
For Use With Serologic Pipette
Grip Type Ergonomic
Material Polypropylene
Model Pipette Pump III
Number of Channels 1
Sterility Non-sterile
Type Pipette
Volume (Metric) 25 mL
For Use With (Application) Pipets up to 25mL
For Use With (Equipment) 25mL
Resistance Acids, Alkalis and Solvent
Length (English) 6.75 in.
Length (Metric) 171 mm
Show More Show Less