missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Dispensing Drop Bottles

Catalog No. 22260101
Change view
Click to view available options
Capacity (Metric):
30 mL
125 mL
185 mL
500 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22260101 500 mL
22034736 30 mL
22034751 125 mL
011890102 185 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22260101 Supplier Bel-Art™ Supplier No. F116370016
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Easy-squeeze dispensing bottles allow for critical drop control.

  • Sealer cap snaps on easily and continues to hold a tight seal even after repeated use
  • Tip opening is 0.76 mm (0.030 in.)
  • Molded from low density polyethylene (LDPE)

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Color Translucent, Red
Material LDPE
No. per Pack 12
Sterility Non-sterile
Closure Included Yes
Dropper Capacity 16 oz.
Drop Size 0.002 oz.
Graduated No
Mouth Narrow, Threaded
Height (Metric) 191 mm
Width (English) 3.07 in.
Length (English) 7.5 in.
Height (English) 7.5 in.
Closure Material Polyethylene
Closure Size 28 mm
Diameter (Metric) 78 mm
Closure Type Snap
Autoclavable Not Autoclavable
Capacity (English) 16 oz.
Shape Cylindrical
Disposable Reusable
Product Type Dispensing Bottle
Show More Show Less