missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Covamat™ Polyethylene Mats

Catalog No. 22088302
Change view
Click to view available options
Dimensions (L x W):
50 ft. x 30 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22088302 50 ft. x 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22088302 Supplier Bel-Art™ Supplier No. H246790000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Clear, versatile ribbed matting can be used for lining laboratory tables, shelves, trays and more

  • Liner is easily trimmed with scissors and also works well under drums or carboys
  • Made from polyethylene

Specifications

Product Type Bench/Drawer Liner
Material Polyethylene
Absorbancy Non-absorbent
Length (English) 50 ft.
Length (Metric) 15.2 m
Width (English) 30 in.
Width (Metric) 76 cm
Dimensions (L x W) 50 ft. x 30 in.
For Use With (Application) Used to line laboratory tables, shelves or place under drums or carboys
Quantity 6 Case