missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Acetal Tubing Clamp

Catalog No. 05832
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
05832 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05832 Supplier Bel-Art™ Supplier No. F18218 0000
Only null left

Will not distort, rust or corrode

Can be operated with one hand, has a positive lock, and springs open when released

  • Serrated jaws 1.06 in. long (27mm) provide secure closure on tubing such as catheter tubes 0.03 in.(0.82mm) wall or thinner
  • Slides over tubing at any point for easy installation and may be left open for convenient storage without constricting flow
  • Overall length, 2.31 in.(59mm)

Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov

Specifications

Autoclavable Autoclavable
Quantity 112
Type Tubing Clamp
Material Acetal Plastic
Length (English) 2.31 in.
Length (English) Opening 0 to 0.31 in.
Length (Metric) 5.867 cm
Length (Metric) Opening 0 to 0.787 cm
Color Blue
Jaw Type Angled
Diameter (Metric) Inside 1.3 cm
Show More Show Less