missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Tall Form Borosilicate Glass Beakers

Catalog No. S23911
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
2000 mL
3000 mL
6 x 500 mL
6 x 600 mL
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S23911 50 mL
S39785 25 mL
S88417 6 x 500 mL
S88418 600 mL
S23912 100 mL
S88419 6 x 600 mL
S23913 250 mL
S88420 3000 mL
S23914 400 mL
S27981 500 mL
S39786 2000 mL
S15445 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. S23911 Supplier Eisco™ Supplier No. CH0127B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

These tall form beakers are made by hand from high quality borosilicate 3.3 glass. They are extremely durable, have low temperature gradients, and superior chemical durability. All include a spout for easy pouring, easy to read graduations, and are autoclavable.

  • Made from high quality borosilicate 3.3 glass
  • White graduations for easy visibility
  • Low temperature gradient - can withstand high temperatures and thermal shocks
  • Superior chemical durability
  • Tall form
  • Autoclavable at 121°C
  • In compliance with DIN 12231 and ISO 3819 standards

Warranty

1 year limited manufacturer warranty.

Specifications

Capacity (English) 1.69 oz.
Color Clear
Description Chemical durability
Diameter (English) Outer 1.49 in.
Diameter (Metric) Inner 36.6 mm
Diameter (Metric) Outer 38 mm
Capacity (Metric) 50 mL
Material Borosilicate Glass
Height (English) 2.8 in.
Height (Metric) 7.1 cm
Increments 10 mL
Length (Metric) 3.81 cm
Quantity 1
Type Tall Form
Width (English) 1.5 in.
Width (Metric) 3.81 cm
Sterility Non-sterile
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale White Scale
Style Tall Form
Show More Show Less