missing translation for 'onlineSavingsMsg'
Learn More

GSC Beaker Coffee Mug

Catalog No. S39044
Encompass
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S39044 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S39044 Supplier GSC Supplier No. BKMG500CF

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

GSC Beaker Coffee Mug features a caffeine symbol to show the world your love of coffee and science

Heat-resistant borosilicate glass can withstand temperatures of up to 510°C

Specifications

Color Clear
Material Glass
Width (English) 5.5 in.
Capacity (Metric) 500 mL