missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Omni International™ Bead Ruptor Elite™ Bead Mill Homogenizer

Description
- Lyse the toughest samples in seconds
- Advanced and easy to use bead mill homogenizer
- Wide range of accessories for any sample size
- Very powerful bead mill on the market – homogenizes the most challenging samples
- New touch screen, multilingual interface
- Optimate™ sample prep software
- No cool down required between runs: process hundreds of samples per day
- Convenient front loading design
- 99 programmable memory settings
- Integrated lid lock to prevent lid opening during operation
- Ideal homogenizer for preparing samples when extracting DNA, RNA, proteins, and small molecules
- Optimized tube motion ensures highest performance
Specifications
Specifications
| Speed | 8 m/s |
| Voltage | 115/230 V |
| Capacity (Metric) | 25 μL to 50 mL |
| Depth (English) | 17 in. |
| Depth (Metric) | 43.2 cm |
| Height (English) | 13 in. |
| Height (Metric) | 33.0 cm |
| Length (English) | 17 in. |
| Length (Metric) | 43.2 cm |
| Width (English) | 15 in. |
| Show More |