missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Syringes with Luer-Lok™ Tips, Nonsterile
Description
- Material: Polypropylene
- Syringe Type: Conventional, 3-piece syringe
- Capacity: 3 mL
- Tip Design: Luer-Lok™ concentric
- Graduations: Major 0.5 mL, Minor 0.1 mL
- Dead Space: 0.075 mL (maximum, without needle)
- Sterility: Non-sterile, single-use
- Compliance: BPA free; not made with DEHP or natural rubber latex
- Intended Use: Injection of medicinal substances, blood extraction, and aspiration of fluids
Specifications
Specifications
| Product Type | Syringe |
| Volume (Metric) | 3 mL |
| Connection Type | Luer Lock |
| Sterility | Non-sterile |