missing translation for 'onlineSavingsMsg'
Learn More

BD Syringe with Slip (Luer) Tips (Without Needle)

Catalog No. 1482316H
Change view
Click to view available options
Volume (Metric):
1 mL
5 mL
Graduations:
1/100 mL
1/5 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations
1482316H 1 mL 1/100 mL
1482316C 5 mL 1/5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1482316H Supplier BD Supplier No. 301025
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Siliconized and assembled with scale and tip shield

  • Single-use with plastic barrels, plungers and tips
  • Nonsterile syringes may be irradiated, autoclaved, or gas sterilized out of polybag

Specifications

Product Type Syringe
Graduations 1/100 mL
Needle Point Number No Needle Included
Volume (Metric) 1 mL
Connection Type Leur Slip
Sterility Non-sterile