missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Micro-Fine™ Brand QuikHeel™ Lancet
Description
- Designed to give operator better visibility to control precise location of the incision
- Shallow profile of incision reduces trauma to the patient, while also providing adequate blood flow without squeezing the foot
- Blade automatically and permanently retracts after use to reduce potential injury to the infant and healthcare worker
- No extra plastic piece to dispose of and requires no disassembly
Specifications
Specifications
| Depth (Metric) | 0.85mm |
| Color | Lavender |
| Depth (English) | 0.033 in. |
| Quantity | 50 Pack |
| Length (English) | 0.068 in. |
| Length (Metric) | 1.75mm |
| For Use With (Application) | For infant blood sampling |
| Product Type | Brand QuikHeel™ Lancet |