missing translation for 'onlineSavingsMsg'
Learn More

BD Disposable Syringes with Luer-Lok™ Tips

Catalog No. B309657
Change view
Click to view available options
Volume (Metric):
1 mL
3 mL
5 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
B309657 3 mL
1482330 1 mL
B309646 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. B309657 Supplier BD Supplier No. 309657
Edge

missing translation for 'validMainframeMsg'

Unique integrated BD Luer-Lok™ tip syringe with clear barrel. BD Medical™ Disposable Syringes with Luer-Lok™ Tips are sterile and disposable.

 

  • Sterile syringe for single use
  • Without needle
  • Clear barrel with bold scale markings
  • Tapered plunger rod for ease of aspiration
  • Positive plunger rod stop
  • Added BD Luer-Lok™ thread for increased secure connection
  • DNR (Latex) free
  • Shelf life: 1825 days

 

Specifications

Material Polypropylene (Barrel)
Latex Free Yes
Product Type Syringe
Disposable Single-use
Volume (Metric) 3 mL
Connection Type Luer Lock
Sterility Sterile