missing translation for 'onlineSavingsMsg'
Learn More

BD Difco™ Dehydrated Culture Media: Peptone water Minimal Medium

Catalog No. DF1807174
Change view
Click to view available options
Quantity:
500 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
DF1807174 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. DF1807174 Supplier BD Supplier No. 218071
Edge

For cultivation of nonfastidious organisms, for studying carbohydrate fermentation and for performing the indole test

Order Info

See our web site or the Fisher Scientific™ HealthCare catalog for product information.

Certifications

ISO/DIS, 11014

Specifications

Certifications/Compliance ISO/DIS, 11014
Content And Storage <30°C
Form Dehydrated
Media Type Peptone Water
Product Type Peptone Water
Formulation Peptone 10g/L, Sodium Chloride 5g/L
For Use With (Application) Isolation of non-fastidious
Packaging Type Bottle
Quantity 500 g