missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ Bacto™ Proteose Peptone
GREENER_CHOICE

Gibco™ Bacto™ Proteose Peptone is a highly nutritious, animal-based media used in preparing microbiological culture media and producing bacterial toxins.

$461.82 - $9,830.25

Specifications

Certifications/Compliance LUO, MUO
Content And Storage Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers.
Form Dehydrated, free-flowing granules
Product Type Bacterial Media
For Use With (Application) Formulation of culture media for the cultivation of heterotrophic microorganisms
View More Specs

Products 2
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
DF0120176
GREENER_CHOICE
View Documents Promotion Details
Gibco™
211684
500 g
Each for $461.82
Only null left
 
D012008
GREENER_CHOICE
View Documents Promotion Details
Gibco™
212010
10 kg
Each for $9,830.25
Only null left
 
Description

Description

  • Bacto Proteose Peptones are enzymatic digests of protein
  • Studies show that no single peptone is the most suitable nitrogen source for every microbiological application
  • These findings led to the development of Bacto Proteose Peptone, Bacto Proteose Peptone No. 2, and Bacto Proteose Peptone No. 3. Bacto Proteose Peptone No. 4 is a spray-dried version of Bacto Proteose Peptone.
  • Bacto Proteose Peptone is used in preparing microbiological culture media and in producing bacterial toxins
  • Store at 2° to 25°C in cool, dry conditions
Specifications

Specifications

LUO, MUO
Dehydrated, free-flowing granules
Formulation of culture media for the cultivation of heterotrophic microorganisms
Bacto
Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers.
Bacterial Media
6.6–7.6 (1.0% solution at 25°C)
Animal Origin
Videos
Safety and Handling

Safety and Handling

ShelfLife : 1825 Days

SDS
Documents

Documents