missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ Bacto™ Proteose Peptone
GREENER_CHOICE

Gibco™ Bacto™ Proteose Peptone is a highly nutritious, animal-based media used in preparing microbiological culture media and producing bacterial toxins.

Supplier:  Gibco™ 212010

 View more versions of this product

Catalog No. D012008


Only null left

Description

Description

  • Bacto Proteose Peptones are enzymatic digests of protein
  • Studies show that no single peptone is the most suitable nitrogen source for every microbiological application
  • These findings led to the development of Bacto Proteose Peptone, Bacto Proteose Peptone No. 2, and Bacto Proteose Peptone No. 3. Bacto Proteose Peptone No. 4 is a spray-dried version of Bacto Proteose Peptone.
  • Bacto Proteose Peptone is used in preparing microbiological culture media and in producing bacterial toxins
  • Store at 2° to 25°C in cool, dry conditions
Specifications

Chemical Identifiers

LUO, MUO
Dehydrated, free-flowing granules
Formulation of culture media for the cultivation of heterotrophic microorganisms
Bacto
Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers.
Bacterial Media
6.6–7.6 (1.0% solution at 25°C)
Animal Origin

Specifications

LUO, MUO
Mammalian, Insect, Microbial
Bacterial Media
Formulation of culture media for the cultivation of heterotrophic microorganisms
Bacto
Animal Origin
Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers.
Dehydrated, free-flowing granules
Pail
6.6–7.6 (1.0% solution at 25°C)
10 kg
Product Suggestions

Product Suggestions

Videos
Safety and Handling

Safety and Handling

ShelfLife : 1825 Days

SDS
Documents

Documents

Promotions

Promotions