missing translation for 'onlineSavingsMsg'
Learn More

BD BBL™ CultureSwab™ Transport Systems: Liquid Amies, Single Swab

Catalog No. B4320093
Change view
Click to view available options
Quantity:
50/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
B4320093 50/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. B4320093 Supplier BD Supplier No. 220093
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Round-bottom tube; nontoxic rayon-tipped swab with 5.25 in. (13.3cm) shaft; security cap for a water-tight seal; extra-large, preattached label printed with lot number, expiration date and product description (also printed on peel pack); and tamper-evident seal

For collection and transport of aerobes

  • Provides enhanced performance for microorganism recovery

Specifications

Product Type Collection and Transport System
Format Liquid
Media Type Liquid Amies
Swab Configuration Single Applicator
For Use With (Application) Collection, transport and preservation of clinical specimens for Bacteriological examination
Includes Round bottom tube, nontoxic rayon tipped swab with 5.25 in. shaft, security cap for a water tight seal, extra large, preattached label printed with lot number, expiration date and product description and tamper evident seal
Length (English) 5.25 in.
Length (Metric) 13.3 cm
Quantity 50/Pk.
Shaft Material Plastic
Storage Requirements 5°C to 25°C
Tip Material Rayon
Show More Show Less