missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire Corporation BCR Mini Flat Mop Handle
Description
- Autoclavable (Recommended maximum of 121°C for 30 minutes)
- Anodized aluminum, lightweight and strong
- Telescoping handle option available 37 to 71 in. (95 to 180 cm)
- 14 in. (35 cm) and 24 in. (61 cm) handle options available
- Wall thickness: 0.80 ± 0.05 in.
- Grip: Soft molded polyethylene
- Color: Black
Spécifications
Spécifications
| Product Type | Isolator Tool, Quick Disconnect Handle Attachment |
| Color | Black |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Length (English) Handle | 14 in. |
| Disposable | Reusable |
| Color-coded | No |
| Material | Plastic |