missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ BCR™ Isolator Mini Flat Mop Head

Numéro de catalogue. 17463049
Modifier l'affichage
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Color
17463049 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. 17463049 Fournisseur Berkshire™ Code fournisseur ICTMOPHEAD10P

Pour de l'aide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

The BCR Isolator Cleaning Tool is a lightweight, low-cost, maneuverable tool which can be used with standard, non-woven flat wipers.

  • Mop head, handles and covers can be sterilized by autoclave or gamma irradiation
  • Clean, light weight
  • Aluminum mop head
  • Can be used with Berkshire™ 9 x 9 in. nonwoven wipers
  • Quick connect handle mechanism for easy attachment after pass through
  • Mop heads swivel 360° and can be locked for 180° swivel when required
Note:  Handle is not included; sold separately (see 19-066-734).

Spécifications

Product Type Isolator Cleaning Tool
Head Type Rectangle
Color Gray
Sterility Non-sterile
Autoclavable Autoclavable
For Use With (Equipment) Berkshire Nonwoven Wipers, Telescoping Handle
For Use With (Application) Isolator Cleaning
Certifications/Compliance ISO Class 3-7, Cleanroom Class 1-100,000, EU Grade B/C/D
Color-coded No
Material Aluminum