missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Basix™ Polystyrene Serological Pipets
Description
- Made from polystyrene
- Individually wrapped with paper and plastic
- Available in capacities from 1mL to 50mL
- Pyrogen free
Spécifications
Spécifications
| Aspirator Plug | 1mL |
| Material | Polystyrene |
| Sterility | Sterile |
| Graduated | Yes |
| Graduations | 1/10 |
| Packaging Type | Plastic/Paper |
| Color | Yellow |
| Volume (Metric) | 1 mL |
| Type | Serological Pipet |