missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Microbiological Incubator, Stainless Steel

Catalog No. 150152634
Change view
Click to view available options
Capacity (Metric):
100 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
150152634 100 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 150152634 Supplier Fisherbrand™ Supplier No. 50152634

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Temperature Range: Ambient +7°C to 75°C

  • Ideal for microbiological incubation and heated storage
  • Maximum temperature 75°C
  • Single set point digital control
  • Inner glass door for minimal disturbance while viewing samples
  • Stackable, no tools or kit required
  • Access port standard
  • Stainless Steel interior
  • 2 year parts and labor warranty
  • cCSAus certified

Certifications

cCSAus

Warranty

2 year on parts and labor

Specifications

Capacity (English) Shelf 55 lb.
Capacity (Metric) 100 L
Chamber Material Stainless Steel
Convection Type Gravity
For Use With (Equipment) Perforated Stainless Steel Shelf Part No 150145853
Material Powder-coated Cold Rolled Steel
No. of Places 0
No. of Shelves 2
Plug Type Nema 5-15 US
Relative Humidity 25 to 90%
Temperature Range (Metric) Ambient +7° to 75°C
Type Microbiological Incubator
Temperature Stability At 37°C: ±0.3°C
Temperature Uniformity At 37°C: ±0.8°C
Dimensions (D x W x H) Interior 414 x 464 x 608 mm (16.3 x 18.3 x 23.9 in.)
Dimensions (L x W x H) 565 x 640 x 820 mm (22.2 x 25.2 x 32.3 in.)
Width (English) 25.2 in.
Width (English) Interior 18.3 in.
Width (Metric) 640 mm
Width (Metric) Interior 464 mm
Height (English) 32.3 in.
Height (English) Interior 23.9 in.
Height (Metric) 820 mm
Height (Metric) Interior 608 mm
Depth (English) Interior 16.3 in.
Depth (Metric) Interior 414 mm
Weight (English) 112 lb.
Weight (Metric) 51 kg
Voltage 120 V
Wattage 540 w
Amperage 4.5 A
Frequency 60 Hz
Show More Show Less