missing translation for 'onlineSavingsMsg'
Learn More

Mopec Base Cabinet, Sitting Height, 2 Door

Numéro de catalogue. 21381168
Change view
Click to view available options
Length (English):
30 in.
36 in.
42 in.
48 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Length (English)
21381168 30 in.
21381169 36 in.
21381170 42 in.
21381171 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Numéro de catalogue. 21381168 Fournisseur Mopec Code fournisseur LC16330S
Il en reste null

Mopec’s Casework Line offers durable, modular stainless-steel cabinetry for surgical pathology, autopsy, and lab settings. Built for longevity, easy cleaning, and seamless integration, it supports efficient, organized, and ergonomic workflows in clinical environments.

Construction

  • Sitting height base cabinet
  • (2) Doors 22.6 in. H, leveling bolt

Materials

  • 304 stainless steel construction with a polished No. 4 finish

Dimensions

  • LC163-30: 30 in. L x 22 in. W x 27.6 in. H
  • LC163-36: 36 in. L x 22 in. W x 27.6 in. H
  • LC163-42: 42 in. L x 22 in. W x 27.6 in. H
  • LC163-48: 48 in. L x 22 in. W x 27.6 in. H

Spécifications

Product Type Base Cabinet
Length (English) 30 in.
Color Light Gray
Material Stainless Steel