missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Bark Cork Stopper
Available in pack of 10.
$8.39 - $27.25
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Color | Brown |
| Material | Bark |
| Product Type | Cork Stopper |
| Shape | Conical |
| Catalog Number | Mfr. No. | Diameter (Metric) Bottom | Diameter (Metric) Top | Stopper Number | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) Bottom | Diameter (Metric) Top | Stopper Number | Price | Quantity & Availability | |||
|
S24330
|
Eisco™
CH0310C |
7 mm | 10 mm | 0 |
Each for $8.39
|
|
|||
|
S24335
|
Eisco™
CH0310I |
12 mm | 19 mm | 6 |
Each for $14.43
|
|
|||
|
S24337
|
Eisco™
CH0310K |
17 mm | 22 mm | 8 |
Each for $27.25
|
|
|||
|
S24336
|
Eisco™
CH0310J |
15 mm | 21 mm | 7 |
Each for $21.54
|
|
|||
|
S24332
|
Eisco™
CH0310E |
9 mm | 13 mm | 2 |
Each for $10.07
|
|
|||
Description
- Available in pack of 10
Specifications
| Not Autoclavable | |
| Bark | |
| Conical | |
| Bottles, flasks and test tubes | |
| 10 Pk. |
| Brown | |
| Cork Stopper | |
| Non-sterile | |
| 9 to 12 |