missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Bark Cork Stopper

Catalog No. S24330
Change view
Click to view available options
Diameter (Metric) Bottom:
7 mm
9 mm
12 mm
15 mm
17 mm
Diameter (Metric) Top:
10 mm
13 mm
19 mm
21 mm
22 mm
Stopper Number:
0
2
6
7
8
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Bottom Diameter (Metric) Top Stopper Number
S24330 7 mm 10 mm 0
S24335 12 mm 19 mm 6
S24337 17 mm 22 mm 8
S24336 15 mm 21 mm 7
S24332 9 mm 13 mm 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S24330 Supplier Eisco™ Supplier No. CH0310C

Available in pack of 10.

  • Available in pack of 10

Specifications

Quantity 10 Pk.
Length (Metric) 1 cm
Shape Conical
Height (Metric) 1.27 cm
Grade 9 to 12
For Use With (Equipment) Bottles, flasks and test tubes
Autoclavable Not Autoclavable
Diameter (Metric) 7 mm
Color Brown
Stopper Number 0
Diameter (Metric) Top 10 mm
Sterility Non-sterile
Diameter (Metric) Bottom 7 mm
Diameter (Metric) Outer 13 mm
Product Type Cork Stopper
Material Bark
Show More Show Less