missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Bark Cork Stopper
Available in pack of 10.
Supplier: Eisco™ CH0310I
Description
- Available in pack of 10
Chemical Identifiers
| Not Autoclavable | |
| Bark | |
| Conical | |
| Bottles, flasks and test tubes | |
| 10 Pk. |
| Brown | |
| Cork Stopper | |
| Non-sterile | |
| 9 to 12 |
Specifications
| 10 Pk. | |
| Conical | |
| 1.77 cm | |
| Bottles, flasks and test tubes | |
| Not Autoclavable | |
| 19 mm | |
| 24 mm | |
| Cork Stopper |
| 6 | |
| 2.28 cm | |
| 12 mm | |
| 13 mm | |
| 9 to 12 | |
| Brown | |
| Non-sterile | |
| Bark |