missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience BagMixer 400
Description
The BagMixer 400 efficiently blends any type of sample, avoiding risk of cross-contamination. It is adapted to all types of applications and compatible with all blender bags.
- Optimal blending volume: 50 to 400 mL
- Stainless steel door
Features of BagMixer 400 P:
- Fixed speed: 8 strokes/second
- Variable blending time: 30 to 210 seconds or non-stop
- 270° door opening
- Q-Tight closing
Features of BagMixer 400 W:
- Optimal blending volume: 50 to 400 mL
- Fixed speed: 8 strokes/second
- Variable blending time: 30 to 210 seconds or non-stop
- Q-Tight closing
- Window in door for easy viewing
Features of 400 CC:
- Optimal blending volume: 50 to 400 mL
- Variable speed: 4, 6, 8, or 10 strokes/second
- Variable blending time: 1 second, 1 hour, or non-stop/count-down
- Click and Clean™ click-on paddles
- Q-Tight closing
Features of BagMixer 400 S:
- Optimal blending volume: 50 to 400 mL
- Variable speed: 4, 6, 8, or 10 strokes/second
- Variable blending time: 1 second, 1 hour, or non-stop/count-down
- Click and Clean™ click-on paddles
- Silent blending: less than 48 dB
Features of BagMixer 400 SW:
- Optimal blending volume: 50 to 400 mL
- Variable speed: 4, 6, 8, or 10 strokes/second
- Variable blending time: 1 second, 1 hour, or non-stop/count-down
- Click and Clean™ click-on paddles
- Silent blending: less than 48 dB
- Window in door for easy viewing
Spécifications
Spécifications
| Product Type | Paddle Blender |
| Voltage | 220/240 V |
| Capacity (Metric) | 400 mL |
| Length (English) Shaft | 15 in. |
| Material | Stainless Steel |
| Model | BagMixer 400 W |