missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Bacto™ Tryptose
A mixed enzymatic hydrolysate with distinctive nutritional properties.
Supplier: Gibco™ 211713
Specifications
| LUO | |
| Powder | |
| Bottle | |
| Bacto | |
| Animal Origin |
| Storage conditions: 2°C to 25°C. Â Store in cool, dry conditions in well-sealed containers. | |
| Dehydrated Culture Media | |
| Formulation of culture media for the cultivation of heterotrophic microorganisms | |
| 500 g |