missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Bacto™ Malt Extract
The water-soluble portion of malted barley.
Supplier: Gibco™ 218630
Description
- Bacto Malt Extract is the water-soluble portion of malted barley
- Due to the extraction process, this animal origin-free supplement provides a very high carbohydrate content to any medium
- It has been used successfully in microbial fermentation applications
- Store in cool, dry conditions in well-sealed containers at 2°C to 25°C
Specifications
| LUO | |
| Powder | |
| Bottle | |
| Bacto | |
| Animal origin-free, malted barley |
| Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. | |
| Malt Extract | |
| Microbial fermentation applications | |
| 500 g |