missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Bacto™ Malt Extract

The water-soluble portion of malted barley.
$130.29 - $2,269.50
Specifications
| Content And Storage | Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. |
|---|---|
| Form | Powder |
| Product Line | Bacto |
| Source | Animal origin-free, malted barley |
Description
- Bacto Malt Extract is the water-soluble portion of malted barley
- Due to the extraction process, this animal origin-free supplement provides a very high carbohydrate content to any medium
- It has been used successfully in microbial fermentation applications
- Store in cool, dry conditions in well-sealed containers at 2°C to 25°C
Specifications
| Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. | |
| Powder | |
| Bacto | |
| Animal origin-free, malted barley |