missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ BA310E Compound LED Microscopes
Committed to the concept of continuously improving its models, Motic™’s Elite series microscopes feature the Infinity Optical System and improved CCIS™ EC Plan Objective Lenses. Provides superior image clarity and contrast.
$5,795.06 - $6,467.62
Specifications
| Voltage | 6 V |
|---|---|
| Magnification Power | 10X |
| Objective Types | CCIS™ EC Plan Achromat Objectives EC PL (4X, 10X, 40X(S), 100X(S-oil)) |
| Nosepiece | Reversed Quadruple |
| Lighting Type | LED |
Description
These models introduce a new rackless stage concept without a prominent gear rack to allow for a more convenient use of the X/Y movement.
- Allow easy interchangeability of its halogen bulb with LED modules
- Swiveling, 30° inclined Siedentopf type
- Reversed quintuple revolving nosepiece
- Coaxial coarse and fine focusing adjustment with tension adjustment
- Built in low position coaxial rackless stage (Right-hand control)
- Diopter Adjustment: ±5
Specifications
| 6 V | |
| CCIS™ EC Plan Achromat Objectives EC PL (4X, 10X, 40X(S), 100X(S-oil)) | |
| LED |
| 10X | |
| Reversed Quadruple | |
| WF 10X/20 mm |