missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ BA310E Compound LED Microscopes
Description
These models introduce a new rackless stage concept without a prominent gear rack to allow for a more convenient use of the X/Y movement.
- Allow easy interchangeability of its halogen bulb with LED modules
- Swiveling, 30° inclined Siedentopf type
- Reversed quintuple revolving nosepiece
- Coaxial coarse and fine focusing adjustment with tension adjustment
- Built in low position coaxial rackless stage (Right-hand control)
- Diopter Adjustment: ±5
Specifications
Specifications
| Voltage | 6 V |
| Magnification Power | 10X |
| Objective Types | CCIS™ EC Plan Achromat Objectives EC PL (4X, 10X, 40X(S), 100X(S-oil)) |
| Nosepiece | Reversed Quadruple |
| Head Style | Binocular |
| Lighting Type | LED |
| Eyepiece | WF 10X/20 mm |