missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic BA210S LED Compound Microscope
The BA210S biological compound microscope is designed for advanced biology students, teachers, doctors, and lab technicians.
$3668.68 - $3792.58
Specifications
| Magnification Power | 10X |
|---|---|
| Objective Types | 4X/0.10 (DT 17mm), 10X/0.25 (DT 6.4mm), 40X/0.65/S (DT 0.45mm), 100X/1.25/S (DT 0.14mm) |
| Lighting Type | LED |
| Eyepiece | WF 10X/20 mm |
| Catalog Number | Mfr. No. | Head Style | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Head Style | Price | Quantity | |||||
|
01-257-472
|
Motic
1100100403831 |
Binocular |
Each for $3,668.68
|
|
|||||
|
01-257-473
|
Motic
1100100403841 |
Trinocular |
Each for $3,792.58
|
|
|||||
Description
- Every aspect of these microscopes contributes to making your daily work easier.
- The ergonomic shape of the stand and the comfortability of the different heads enables fatigue-free viewing for many hours.
Specifications
| 10X | |
| 4X/0.10 (DT 17mm), 10X/0.25 (DT 6.4mm), 40X/0.65/S (DT 0.45mm), 100X/1.25/S (DT 0.14mm) | |
| LED | |
| WF 10X/20 mm |