missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Storage Boxes
Axygen™ Storage Boxes can store samples for an extended period of time.
$170.89
Spécifications
| Capacity (Metric) | Sample size: 1.5/2.0 mL |
|---|---|
| Description | Autoclavable |
| Material | Polypropylene |
| For Use With (Application) | Sample Storage |
| Holds | 100 Tubes |
| Numéro de catalogue | Numéro du manufacturier. | Color | Quantity | Prix | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Color | Quantity | Prix | Quantity & Availability | ||||
|
14230000
|
Axygen™
TR8300 |
Clear | Case of 5 |
caisse de 5 chaque for $170.89
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||
Description
- Supports freezing at -80°C and autoclaving at 121°C
- Alphanumeric Sample identification
- Engieneered to simplify sample identity
- Polypropylene structure is ensured to last
Spécifications
| Sample size: 1.5/2.0 mL | |
| Polypropylene | |
| 100 Tubes | |
| 14.2 cm | |
| 5.5 cm |
| Autoclavable | |
| Sample Storage | |
| Storage Box | |
| 14.2 cm |