missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Oasis™ Robotic Tips
For use with Oasis automated liquid handling systems
$419.09 - $2248.04
Specifications
| Sterility | Non-sterile |
|---|---|
| Color | Clear |
| Format | Rack |
| Tip Style | Automation, Round |
| Packaging | SBS Rack |
| Catalog Number | Mfr. No. | Volume (Metric) | Rack Color | Filtered | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Rack Color | Filtered | Price | Quantity | |||
|
14-222-220
|
Axygen™
OTF50RPB |
50 μL | Green | Filtered |
Pack of 960 Each for $563.96
Case of 5 Pack for $2,819.80
|
|
|||
|
14-222-223
|
Axygen™
OTF180RPB |
180 μL | Blue | Filtered |
Pack of 960 Each for $587.65
Case of 5 Pack for $2,938.25
|
|
|||
|
14-222-221
|
Axygen™
OT200R |
200 μL | Blue | Non-filtered |
Pack of 960 Each for $419.09
Case of 5 Pack for $2,095.45
|
|
|||
|
14-221-901
|
Axygen™
OTF100RPB |
100 μL | Gray | Filtered |
Pack of 960 Each for $547.22
Case of 5 Pack for $2,736.10
|
|
|||
|
14-223-312
|
Axygen™
OT100R |
100 μL | Gray | Non-filtered |
Case of 4800 Each for $2,248.04
|
|
|||
Description
- Tip format: 96 tip
- Tip volume range: 50 μL to 200 μL
- Tip material: Clear polypropylene
- RNase-/DNase-/human gDNA-free
- Nonpyrogenic
- Available options:
- With or without aerosol-resistant filters
- Nonsterile or sterile - Compatible heads: 8- or 96-channel standard volume
- Rack format: ANSI/SLAS
- Rack material: Polypropylene
Specifications
| Non-sterile | |
| Rack | |
| SBS Rack | |
| Dynamic Devices Oasis |
| Clear | |
| Automation, Round | |
| 50 Racks/Cs. | |
| Oasis |