missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Oasis™ Robotic Tips
For use with Oasis automated liquid handling systems
Supplier: Axygen™ OTF100RPB
Description
- Tip format: 96 tip
- Tip volume range: 50 μL to 200 μL
- Tip material: Clear polypropylene
- RNase-/DNase-/human gDNA-free
- Nonpyrogenic
- Available options:
- With or without aerosol-resistant filters
- Nonsterile or sterile - Compatible heads: 8- or 96-channel standard volume
- Rack format: ANSI/SLAS
- Rack material: Polypropylene
Specifications
| 100 μL | |
| Non-sterile | |
| Gray | |
| DNase, Rnase Free | |
| Automation, Round | |
| 50 Racks/Cs. | |
| Oasis |
| Filtered | |
| Clear | |
| ANSI/SLAS | |
| Rack | |
| SBS Rack | |
| Dynamic Devices Oasis | |
| Polypropylene |