missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ 8-well Comb, for 7 cm Gel Box

Accessory for use with 7cm horizontal gel box

$174.62 - $174.62

Specifications

For Use With (Equipment) Gel Box, 7 cm
View More Specs

Products 2
Catalog Number Mfr. No. Thickness (Metric) Price Quantity  
Catalog Number Mfr. No. Thickness (Metric) Price Quantity  
14223911
View Documents
Axygen™
HGB78075
0.75 mm
Each for $174.62
Only null left
 
14223912
View Documents
Axygen™
HGB781
1 mm
Each for $174.62
Only null left
 
Description

Description

Combs: 1 x 8 Well, 0.75mm thickness
Specifications

Specifications

Gel Box, 7 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'