missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ 8-well Comb, for 7 cm Gel Box

Accessory for use with 7cm horizontal gel box

Supplier:  Axygen™ HGB781

 View more versions of this product

Catalog No. 14223912


Only null left
Explore available promotions

Description

Description

Combs: 1 x 8 Well, 0.75mm thickness
Specifications

Specifications

Gel Box, 7 cm
1/Pk.
1 mm
1/Cs.
0.03 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions