missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 8-well Comb, for 7 cm Gel Box
Accessory for use with 7cm horizontal gel box
Supplier: Axygen™ HGB78075
Description
Combs: 1 x 8 Well, 0.75mm thicknessSpecifications
| Gel Box, 7 cm | |
| 0.02 in. | |
| 0.75 mm |