missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 8-Strip PCR Tubes, 0.2 mL

Description
Available in a variety of colors for easy sample identification. Axygen™ 8-Strip PCR Tubes, 0.2mL are constructed of sturdy polypropylene. Each non-sterile, conical tube features thin and consistent wall thickness. Sold with flat or domed caps to pr
- PCR tubes strips designed to fit a wide variety of thermal cyclers
- Ultra-thin and consistent wall thickness allows precise thermal transfer
- Domed or flat insertion caps ensure a tight fit that prevents sample evaporation
- Certified RNase-/DNase-free and nonpyrogenic
- Manufactured with 99.9% pure virgin polypropylene
- Available in a variety of colors for easy sample identification
Spécifications
Spécifications
| Color | Clear |
| Volume (Metric) | 0.2 mL |
| Quantity | 100/Cs. |
| Closure Material | Polypropylene |
| Sterility | Non-sterile |
| Material | Polypropylene |
| Closure Type | Sold Separately |
| Autoclavable | Not Autoclavable |
| Format | Strip |
| Product Type | Thin Wall 8-Strip PCR Tube |