missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Autosampler crimp top vials

Catalog No. 111011708
Change view
Click to view available options
Color:
Amber
Clear
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
111011708 Amber
111011868 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111011708 Supplier MilliporeSigma™ Supelco™ Supplier No. Z2915871PAK
Only null left

Crimp top vials constructed of borosilicate glass

  • Constructed of borosilicate glass
  • Vials use 11 mm aluminum caps
  • Order separately

Specifications

Color Amber
Material Glass
No. per Pack 100
Size (Metric) Opening 12 x 32 mm standard opening
Volume (English) 2 mL