missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Autopsy Dissecting Knives, 15 mm Wide

Catalog No. 22445417
Change view
Click to view available options
Length (Metric) Blade:
90 mm
150 mm
200 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Blade
22445417 90 mm
22445368 150 mm
22445385 200 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22445417 Supplier Mopec™ Supplier No. AH013

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

All-purpose autopsy dissecting knife with a grooved handle to provide a secure grip.

  • Made of standard grade stainless steel
  • Cutting edge is ridged, tapered blade with pointed tip

Specifications

Product Type Autopsy Dissecting Knife
Length (Metric) Blade 90 mm
Size 15 mm
Disposable Reusable
Graduated No