missing translation for 'onlineSavingsMsg'
Learn More

Mopec Autopsy Cart, 31 in.

Catalog No. 22045392
Change view
Click to view available options
Width (English):
31 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
22045392 31 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22045392 Supplier Mopec Supplier No. DA031

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Durable autopsy cart designed to support bodies safely and efficiently during examinations, allowing staff to transport remains with ease.

Construction

  • Fits GA031 31 in. tray (sold separately)
  • (3) 8 in. heavy duty casters with total lock capabilities
  • (1) 8 in. heavy duty caster with directional lock capabilities
  • 3 in. Incline to allow for the flowing of liquids and debris

Materials

  • 16 ga. 1.5 in. Square 304 stainless steel crossbars
  • 11 ga. 1.5 in. Square 304 stainless steel legs
  • (4) 8 in. heavy duty casters

Dimensions

  • 77.5 L X 31 W X 34.4 in. to 37.3 in. H

Capacity

  • 500 lb.

Compatibility

  • GA031 31 in. tray with sloped sides (sold separately)

Note: Trays sold separately

Specifications

Product Type Autopsy Cart Chassis
Material Stainless Steel (304)
Height (English) 34.4 to 37.3 in.
Length (English) 77.5 in.
Width (English) 31 in.