missing translation for 'onlineSavingsMsg'
Learn More

Mopec Autopsy Cart 31 in., Chassis Only

Catalog No. 22044632
Change view
Click to view available options
Height (English):
36.8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
22044632 36.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22044632 Supplier Mopec Supplier No. DE031

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stainless steel autopsy cart chassis supports body trays during examinations. Sturdy frame with elevation options and locking casters enables efficient transport while maintaining a sanitary work environment.

Construction

  • (3) 8 in. heavy duty locking carrier wheels
  • (1) 8 in. heavy duty swivel lock wheel
  • (10) nylon rollers
  • 1 in. incline between the head and foot of the cart, for drainage
  • (2) end cart holders

Materials

  • 11ga 1.5 in. SQ 304 stainless steel frame with a No.4 polish finish
  • Nylon rollers
  • Rubber tray bumpers

Capacity

  • 500 lb.

Dimensions

  • 79.7 L x 32 W x 35.8 to 36.8 H in. (1 in. slope for drainage)

Compatibility

  • Fits GA031 trays

Note: Trays sold separately

Specifications

Product Type Anatomy Lab Table and Cart
Material Stainless Steel
Height (English) 36.8 in.
Length (English) 79.7 in.
Width (English) 32 in.